Oldcastle Precast 32188101 Synertech® Duo Mold Underground Enclosure Box, 29-13/16 x 47-5/16 x 16 in. | Graybar Store
     
Oldcastle Precast - Synertech® Duo Mold Underground Enclosure Box, 29-13/16 x 47-5/16 x 16 in. - 32188101
+ / - Hover over image to Zoom
Other Views

    Synertech® Duo Mold Underground Enclosure Box, 29-13/16 x 47-5/16 x 16 in.

    Manufacturer: Oldcastle Precast
    Manufacturer #: 32188101
    SKU: 25727528
    $869.42
    Checking Pricing
         
    Depth (Inches):36 in.
    Nominal Opening Dimensions (Inches):29-13/16 x 47-5/16 in.
    Additional Features:Box Only
    Color:Grey
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 32188101
    • Color Grey
    • Additional Features Box Only
    • Depth (Inches) 36 in.
    • Materials Composite
    • Nominal Opening Dimensions (Inches) 29-13/16 x 47-5/16 in.
    Product Overview:
    Synertech® Duo Mold underground enclosure is 29-13/16 x 47-5/16 x 16 inch. Enclosure only.