Phoenix Contact 3214362 Multi-Level Terminal Block, Screw Connection, 500V, 30A, 26-10 AWG, 6.2mm W, Grey, 4 Connections | Graybar Store
     
Phoenix Contact - Multi-Level Terminal Block, Screw Connection, 500V, 30A, 26-10 AWG, 6.2mm W, Grey, 4 Connections - 3214362
+ / - Hover over image to Zoom
Other Views

    Multi-Level Terminal Block, Screw Connection, 500V, 30A, 26-10 AWG, 6.2mm W, Grey, 4 Connections

    Manufacturer: Phoenix Contact
    Manufacturer #: 3214362
    SKU: 25685821
    $9.52
    Checking Pricing
         
    Color:Grey
    No. of Levels:2
    AWG Range:26 - 10
    No. of Connections:4
    Rated Current:30A
    Rated Voltage:500V
    Mounting Type:NS35/7,5 or NS35/15 Mount
    Length:92.7 mm
    Height:60.1 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3214362
    • Color Grey
    • Type Multi-Level
    • UNSPSC 39121410
    • Connection Type Screw
    • Height 60.1 mm
    • Length 92.7 mm
    • Mounting Type NS35/7,5 or NS35/15 Mount
    • No. of Levels 2
    • Width 6.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 4
    • AWG Range 26 - 10
    • Rated Current 30A
    • Rated Voltage 500V
    Product Overview:
    Multi-level terminal block