Phoenix Contact 3214360 Ground Terminal Block, Screw Connection, 500V, 30A, 26-10 AWG, 6.2mm W, Grey | Graybar Store
     
Phoenix Contact - Ground Terminal Block, Screw Connection, 500V, 30A, 26-10 AWG, 6.2mm W, Grey - 3214360
+ / - Hover over image to Zoom
Other Views

    Ground Terminal Block, Screw Connection, 500V, 30A, 26-10 AWG, 6.2mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3214360
    SKU: 25685819
    $16.42
    Checking Pricing
         
    Color:Grey
    No. of Levels:3
    Width (mm):6.2 mm
    AWG Range:26 - 10
    Mounting Type:NS35/7,5, NS35/15
    No. of Connections:5
    Rated Current:30A
    Rated Voltage:500V
    Height (mm):60.1 mm
    Length (mm):92.7 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3214360
    • Color Grey
    • Type Ground
    • UNSPSC 39121410
    • Connection Type Screw
    • Height (mm) 60.1 mm
    • Length (mm) 92.7 mm
    • Mounting Type NS35/7,5, NS35/15
    • No. of Levels 3
    • Width (mm) 6.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 5
    • AWG Range 26 - 10
    • Rated Current 30A
    • Rated Voltage 500V
    Product Overview:
    Ground modular terminal block