Phoenix Contact 3214321 Fuse Terminal Block, Screw Connection, 24V, 28A, 26-10 AWG, 6.2mm W, Black | Graybar Store
     
Phoenix Contact - Fuse Terminal Block, Screw Connection, 24V, 28A, 26-10 AWG, 6.2mm W, Black - 3214321
+ / - Hover over image to Zoom
Other Views

    Fuse Terminal Block, Screw Connection, 24V, 28A, 26-10 AWG, 6.2mm W, Black

    Manufacturer: Phoenix Contact
    Manufacturer #: 3214321
    SKU: 25672031
    $19.93
    Checking Pricing
         
    Width (mm):6.2 mm
    Color:Black
    No. of Levels:3
    Length:92.7 mm
    AWG Range:26 - 10
    Mounting Type:NS35/7,5 or NS35/15 Mount
    No. of Connections:5
    Rated Current:28A
    Rated Voltage:24V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3214321
    • Color Black
    • Type Fuse
    • UNSPSC 39121410
    • Connection Type Screw
    • Length 92.7 mm
    • Mounting Type NS35/7,5 or NS35/15 Mount
    • No. of Levels 3
    • Width (mm) 6.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 5
    • AWG Range 26 - 10
    • Rated Current 28A
    • Rated Voltage 24V
    Product Overview:
    Fuse modular terminal block