Phoenix Contact 3214262 Multi-Level Terminal Block, Screw Connection, 500V, 19A, 24-12 AWG, 5.2mm W, Grey | Graybar Store
     
Phoenix Contact - Multi-Level Terminal Block, Screw Connection, 500V, 19A, 24-12 AWG, 5.2mm W, Grey - 3214262
+ / - Hover over image to Zoom
Other Views

    Multi-Level Terminal Block, Screw Connection, 500V, 19A, 24-12 AWG, 5.2mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3214262
    SKU: 25414339
    $6.56
    Checking Pricing
         
    Color:Grey
    No. of Levels:3
    Width (mm):5.2 mm
    AWG Range:26 - 12
    No. of Connections:6
    Rated Current:19A
    Rated Voltage:500V
    Mounting Type:NS35/7,5, NS35/15
    Length (mm):90 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3214262
    • Color Grey
    • Type Multi-Level
    • UNSPSC 39121410
    • Connection Type Screw
    • Length (mm) 90 mm
    • Mounting Type NS35/7,5, NS35/15
    • No. of Levels 3
    • Width (mm) 5.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 6
    • AWG Range 26 - 12
    • Rated Current 19A
    • Rated Voltage 500V
    Product Overview:
    Multi-level terminal block