Phoenix Contact 3213726 Multi-Level Terminal Block, Push-In Connection, 500V, 15A, 26-14 AWG, 3.5mm W, Blue | Graybar Store
     
Phoenix Contact - Multi-Level Terminal Block, Push-In Connection, 500V, 15A, 26-14 AWG, 3.5mm W, Blue - 3213726
+ / - Hover over image to Zoom
Other Views

    Multi-Level Terminal Block, Push-In Connection, 500V, 15A, 26-14 AWG, 3.5mm W, Blue

    Manufacturer: Phoenix Contact
    Manufacturer #: 3213726
    SKU: 25818057
    $6.16
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    No. of Levels:3
    Width (mm):3.5 mm
    AWG Range:26 - 14
    Mounting Type:NS35/7,5, NS35/15
    No. of Connections:6
    Rated Current:15A
    Rated Voltage:500V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3213726
    • Color Blue
    • Type Multi-Level
    • UNSPSC 39121410
    • Connection Type Push In
    • Mounting Type NS35/7,5, NS35/15
    • No. of Levels 3
    • Width (mm) 3.5 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 6
    • AWG Range 26 - 14
    • Rated Current 15A
    • Rated Voltage 500V
    Product Overview: