Phoenix Contact 3213357 Pluggable Terminal Block, Push-In Connection, 500V, 17.5A, 26-14 AWG, 3.5 mm W, Grey | Graybar Store
     
Phoenix Contact - Pluggable Terminal Block, Push-In Connection, 500V, 17.5A, 26-14 AWG, 3.5 mm W, Grey - 3213357
+ / - Hover over image to Zoom
Other Views

    Pluggable Terminal Block, Push-In Connection, 500V, 17.5A, 26-14 AWG, 3.5 mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3213357
    SKU: 25528407
    $1.76
    Checking Pricing
         
    Color:Grey
    No. of Levels:1
    AWG Range:26 - 14
    No. of Connections:1
    Rated Current:17.5A
    Rated Voltage:500V
    Length:27 mm
    Height:17.8 mm
    Width:3.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3213357
    • Color Grey
    • Type Pluggable
    • UNSPSC 39121410
    • Connection Type Push In
    • Height 17.8 mm
    • Length 27 mm
    • No. of Levels 1
    • Width 3.5 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 1
    • AWG Range 26 - 14
    • Rated Current 17.5A
    • Rated Voltage 500V
    Product Overview:
    COMBI receptacle