Phoenix Contact 3213086 Terminal Block Plug-in Bridge, Blue, 2-Position, 3.5 mm Pitch | Graybar Store
     
Phoenix Contact - Terminal Block Plug-in Bridge, Blue, 2-Position, 3.5 mm Pitch - 3213086
+ / - Hover over image to Zoom
Other Views

    Terminal Block Plug-in Bridge, Blue, 2-Position, 3.5 mm Pitch

    Manufacturer: Phoenix Contact
    Manufacturer #: 3213086
    SKU: 25723130
    $0.86
    Checking Pricing
         
    No. of Positions:2
    Color:Blue
    Pitch (Spacing):3.5 mm
    Quick Order:Y
    Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3213086
    • Color Blue
    • Type Plug-In
    • No. of Positions 2
    • Material Copper
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Pitch (Spacing) 3.5 mm
    Product Overview:
    Plug-in bridge, pitch: 3.5 mm, number of positions: 2, color: blue