Oldcastle Precast 32128101 Synertech® Duo Mold Underground Enclosure Box, 15-1/8 x 15-1/8 x 24 in. | Graybar Store
     
Oldcastle Precast - Synertech® Duo Mold Underground Enclosure Box, 15-1/8 x 15-1/8 x 24 in. - 32128101
+ / - Hover over image to Zoom
Other Views

    Synertech® Duo Mold Underground Enclosure Box, 15-1/8 x 15-1/8 x 24 in.

    Manufacturer: Oldcastle Precast
    Manufacturer #: 32128101
    SKU: 25861226
    $301.14
    Checking Pricing
         
    Depth (Inches):24 in.
    Nominal Opening Dimensions (Inches):15-1/8 x 15-1/8 in.
    Additional Features:Box Only
    Color:Grey
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 32128101
    • Color Grey
    • Additional Features Box Only
    • Depth (Inches) 24 in.
    • Materials Composite
    • Nominal Opening Dimensions (Inches) 15-1/8 x 15-1/8 in.
    Product Overview:
    Synertech® Duo Mold underground enclosure is 15-1/8 x 15-1/8 x 24 inch. Enclosure only.