Phoenix Contact 3212147 Ground Terminal Block, Push In Connection, 20-4 AWG, 12.2mm W, Green/Yellow | Graybar Store
     
Phoenix Contact - Ground Terminal Block, Push In Connection, 20-4 AWG, 12.2mm W, Green/Yellow - 3212147
+ / - Hover over image to Zoom
Other Views

    Ground Terminal Block, Push In Connection, 20-4 AWG, 12.2mm W, Green/Yellow

    Manufacturer: Phoenix Contact
    Manufacturer #: 3212147
    SKU: 25719565
    $9.97
    Checking Pricing
         
    Color:Green/Yellow
    No. of Levels:1
    Quick Order:Y
    AWG Range:20 - 4
    Mounting Type:NS35/7,5 or NS35/15 Mount
    No. of Connections:2
    Width:12.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3212147
    • Color Green/Yellow
    • Type Ground
    • UNSPSC 39121410
    • Connection Type Push In
    • Mounting Type NS35/7,5 or NS35/15 Mount
    • No. of Levels 1
    • Width 12.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 2
    • AWG Range 20 - 4
    Product Overview: