Phoenix Contact 3212060 Terminal Block End Cover, Grey, 75.4 L x 2.2 W x 45.6 H mm | Graybar Store
     
Phoenix Contact - Terminal Block End Cover, Grey, 75.4 L x 2.2 W x 45.6 H mm - 3212060
+ / - Hover over image to Zoom
Other Views

    Terminal Block End Cover, Grey, 75.4 L x 2.2 W x 45.6 H mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 3212060
    SKU: 25638472
    $1.44
    Checking Pricing
         
    Length (mm):75.4 mm
    Width (mm):2.2 mm
    Height (mm):45.6 mm
    Color:Grey
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3212060
    • Color Grey
    • UNSPSC 39121425
    • Height (mm) 45.6 mm
    • Length (mm) 75.4 mm
    • Width (mm) 2.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    End cover, length: 75.4 mm, width: 2.2 mm, height: 45.6 mm, color: gray