Klein Tools 3212 Erection Wren, 3/4 in. | Graybar Store
     
Klein Tools - Erection Wren, 3/4 in. - 3212
+ / - Hover over image to Zoom
Other Views

    Erection Wren, 3/4 in.

    Manufacturer: Klein Tools
    Manufacturer #: 3212
    SKU: 88152737
    $60.24
    Checking Pricing
         
    Additional Features:Forged from select alloy steel to withstand high-leverage and heavy loads.
    Opening Size:3/4 in.
    Length:16-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 3212
    • Type Erection Wrenches; Steel Erection Wrenches
    • UNSPSC 27111714
    • Additional Features Forged from select alloy steel to withstand high-leverage and heavy loads.
    • Length 16-5/8 in.
    • Opening Size 3/4 in.
    • SKU Spec Sheet
      3212 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Erection Wrench 3/4'' Bolt for Heavy Nut, Forged from select alloy steel to withstand high-leverage and heavy loads.