Phoenix Contact 3211508 Terminal Block End Cover, Grey, 74 L x 2.2 W x 36 H mm | Graybar Store
     
Phoenix Contact - Terminal Block End Cover, Grey, 74 L x 2.2 W x 36 H mm - 3211508
+ / - Hover over image to Zoom
Other Views

    Terminal Block End Cover, Grey, 74 L x 2.2 W x 36 H mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 3211508
    SKU: 25641166
    $1.06
    Checking Pricing
         
    Width (mm):2.2 mm
    Height (mm):36.0 mm
    Color:Grey
    Length:74.0 mm
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3211508
    • Color Grey
    • Height (mm) 36.0 mm
    • Length 74.0 mm
    • Width (mm) 2.2 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    End cover, length: 74 mm, width: 2.2 mm, height: 36 mm, color: gray