Phoenix Contact 3210443 Terminal Block End Cover, Grey, 104.5 L x 2.2 W x 92.1 H mm | Graybar Store
     
Phoenix Contact - Terminal Block End Cover, Grey, 104.5 L x 2.2 W x 92.1 H mm - 3210443
+ / - Hover over image to Zoom
Other Views

    Terminal Block End Cover, Grey, 104.5 L x 2.2 W x 92.1 H mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 3210443
    SKU: 25800463
    $1.42
    Checking Pricing
         
    Length (mm):104.5 mm
    Width (mm):2.2 mm
    Height (mm):92.1 mm
    Color:Grey
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3210443
    • Color Grey
    • Height (mm) 92.1 mm
    • Length (mm) 104.5 mm
    • Width (mm) 2.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    End cover, length: 104.5 mm, width: 2.2 mm, height: 92.1 mm, color: gray