Phoenix Contact 3210442 Multi-Level Motor Terminal Block, Push-In Connection, 800V, 26A, 24-10 AWG, 6.2mm W, Grey | Graybar Store
     
Phoenix Contact - Multi-Level Motor Terminal Block, Push-In Connection, 800V, 26A, 24-10 AWG, 6.2mm W, Grey - 3210442
+ / - Hover over image to Zoom
Other Views

    Multi-Level Motor Terminal Block, Push-In Connection, 800V, 26A, 24-10 AWG, 6.2mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3210442
    SKU: 25800462
    $16.64
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    No. of Levels:4
    Width (mm):6.2 mm
    AWG Range:24 - 10
    Mounting Type:NS35/7,5, NS35/15
    No. of Connections:7
    Rated Current:26A
    Rated Voltage:800V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3210442
    • Color Grey
    • Type Multi-Level
    • UNSPSC 39121410
    • Connection Type Push In
    • Mounting Type NS35/7,5, NS35/15
    • No. of Levels 4
    • Width (mm) 6.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 7
    • AWG Range 24 - 10
    • Rated Current 26A
    • Rated Voltage 800V
    Product Overview: