Phoenix Contact 3210295 Multi-Level Terminal Block, Push-In Connection, 500V, 20A, 26-12 AWG, 5.2mm W, Grey | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Phoenix Contact - Multi-Level Terminal Block, Push-In Connection, 500V, 20A, 26-12 AWG, 5.2mm W, Grey - 3210295
+ / - Hover over image to Zoom
Other Views

    Multi-Level Terminal Block, Push-In Connection, 500V, 20A, 26-12 AWG, 5.2mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3210295
    SKU: 25773201
    $10.79
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    No. of Levels:2
    Width (mm):5.2 mm
    AWG Range:26 - 12
    Mounting Type:NS35/7,5 or NS35/15 Mount
    No. of Connections:4
    Rated Current:20A
    Rated Voltage:500V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3210295
    • Color Grey
    • Type Multi-Level
    • Connection Type Push In
    • Mounting Type NS35/7,5 or NS35/15 Mount
    • No. of Levels 2
    • Width (mm) 5.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 4
    • AWG Range 26 - 12
    • Rated Current 20A
    • Rated Voltage 500V
    Product Overview: