Phoenix Contact 3210101 Pluggable Terminal Block, Push-In Connection, 500V, 24A, 26-12 AWG, 5.2 mm W, Blue | Graybar Store
     
Phoenix Contact - Pluggable Terminal Block, Push-In Connection, 500V, 24A, 26-12 AWG, 5.2 mm W, Blue - 3210101
+ / - Hover over image to Zoom
Other Views

    Pluggable Terminal Block, Push-In Connection, 500V, 24A, 26-12 AWG, 5.2 mm W, Blue

    Manufacturer: Phoenix Contact
    Manufacturer #: 3210101
    SKU: 25719562
    $1.99
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Height (mm):40.2 mm
    Length (mm):15.8 mm
    No. of Levels:1
    Width (mm):5.2 mm
    AWG Range:26 - 12
    No. of Connections:1
    No. of Positions:1
    Rated Current:24A
    Rated Voltage:500V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3210101
    • Color Blue
    • Type Pluggable
    • Connection Type Push In
    • Height (mm) 40.2 mm
    • Length (mm) 15.8 mm
    • No. of Levels 1
    • No. of Positions 1
    • Width (mm) 5.2 mm
    • ECCN EAR99
    • Country of Origin PL - Poland
    • No. of Connections 1
    • AWG Range 26 - 12
    • Rated Current 24A
    • Rated Voltage 500V
    Product Overview: