Phoenix Contact 3209109 Ground Terminal Block, Spring-Cage Connection, 250V, 30A, 28-12 AWG, 10.4mm W, Orange | Graybar Store
     
Phoenix Contact - Ground Terminal Block, Spring-Cage Connection, 250V, 30A, 28-12 AWG, 10.4mm W, Orange - 3209109
+ / - Hover over image to Zoom
Other Views

    Ground Terminal Block, Spring-Cage Connection, 250V, 30A, 28-12 AWG, 10.4mm W, Orange

    Manufacturer: Phoenix Contact
    Manufacturer #: 3209109
    SKU: 25726262
    $9.71
    Checking Pricing
         
    Color:Orange
    No. of Levels:3
    Width (mm):10.4 mm
    Quick Order:Y
    AWG Range:28 - 12
    Mounting Type:NS35/7,5, NS35/15
    No. of Connections:5
    Rated Current:30A
    Rated Voltage:250V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3209109
    • Color Orange
    • Type Ground
    • Connection Type Spring Cage
    • Mounting Type NS35/7,5, NS35/15
    • No. of Levels 3
    • Width (mm) 10.4 mm
    • ECCN EAR99
    • Country of Origin TR - Turkey
    • No. of Connections 5
    • AWG Range 28 - 12
    • Rated Current 30A
    • Rated Voltage 250V
    Product Overview: