Phoenix Contact 3208171 Ground Terminal Block, Push In Connection, 26-14 AWG, 3.5mm W, Green/Yellow | Graybar Store
     
Phoenix Contact - Ground Terminal Block, Push In Connection, 26-14 AWG, 3.5mm W, Green/Yellow - 3208171
+ / - Hover over image to Zoom
Other Views

    Ground Terminal Block, Push In Connection, 26-14 AWG, 3.5mm W, Green/Yellow

    Manufacturer: Phoenix Contact
    Manufacturer #: 3208171
    SKU: 25691475
    $7.78
    Checking Pricing
         
    Color:Green/Yellow
    No. of Levels:1
    Quick Order:Y
    AWG Range:26 - 14
    Mounting Type:NS35/7,5 or NS35/15 Mount
    No. of Connections:3
    Width:3.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3208171
    • Color Green/Yellow
    • Type Ground
    • Connection Type Push In
    • Mounting Type NS35/7,5 or NS35/15 Mount
    • No. of Levels 1
    • Width 3.5 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Connections 3
    • AWG Range 26 - 14
    Product Overview: