Phoenix Contact 3206571 End cover | Graybar Store
Phoenix Contact - End cover - 3206571
+ / - Hover over image to Zoom
Other Views

    End cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 3206571
    SKU: 25067533
    $1.23
    Checking Pricing
         
    Color:Grey
    Length:82.5 mm
    Height:31.6 mm
    Width:2.2 mm
    Additional Features:25067533
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3206571
    • Color Grey
    • UNSPSC 39121400
    • Additional Features 25067533
    • Height 31.6 mm
    • Length 82.5 mm
    • Materials PA
    • Width 2.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    End cover, length: 82.5 mm, width: 2.2 mm, height: 31.6 mm, color: gray