Phoenix Contact 3205116 Terminal Block, Double-Level, Grey | Graybar Store
     
Phoenix Contact - Terminal Block, Double-Level, Grey - 3205116
+ / - Hover over image to Zoom
Other Views

    Terminal Block, Double-Level, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3205116
    SKU: 25080453
    $4.74
    Checking Pricing
         
    Quick Order:Y
    No. of Levels:2
    Width (mm):5.2 mm
    Voltage Rating:500V
    Length (mm):99.6 mm
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3205116
    • Color Grey
    • UNSPSC 39121410
    • Length (mm) 99.6 mm
    • No. of Levels 2
    • Width (mm) 5.2 mm
    • Voltage Rating 500V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Double-level terminal block, 24-16 AWG, 2 Levels, 500V, 7.3 kV, grey