Phoenix Contact 3203053 Ferrule, Sleeve Length: 6 mm, Length: 10.5 mm, Color: Turquoise | Graybar Store
     
Phoenix Contact - Ferrule,  Sleeve Length: 6 mm,  Length: 10.5 mm,  Color: Turquoise - 3203053
+ / - Hover over image to Zoom
Other Views

    Ferrule, Sleeve Length: 6 mm, Length: 10.5 mm, Color: Turquoise

    Manufacturer: Phoenix Contact
    Manufacturer #: 3203053
    SKU: 25049601
    $0.26
    Checking Pricing
         
    Quick Order:Y
    Color:turquoise
    Material:E-CU
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3203053
    • Color turquoise
    • UNSPSC 39121400
    • Material E-CU
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Ferrule, sleeve length: 6 mm, length: 10.5 mm, color: turquoise