Thomas and Betts 32015TL Locktite® Mechanical Lug, Copper, 500 to 300 kcmil | Graybar Store
     
Thomas and Betts - Locktite® Mechanical Lug, Copper, 500 to 300 kcmil - 32015TL
+ / - Hover over image to Zoom
Other Views

    Locktite® Mechanical Lug, Copper, 500 to 300 kcmil

    Manufacturer: Thomas and Betts
    Manufacturer #: 32015TL
    SKU: 88264100
    $254.88
    Checking Pricing
         
    Quick Order:Y
    Wire Size:300 to 500 kcmil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 32015TL
    • UNSPSC 39121408
    • Materials Copper
    • Wire Size 300 to 500 kcmil
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Locktite Copper Tandum-Type Two-Hole Lug for Conductor Range 300-500 kcmil