Phoenix Contact 3201534 Ferrule, 10mm Sleeve L, Black | Graybar Store
Phoenix Contact - Ferrule, 10mm Sleeve L, Black - 3201534
+ / - Hover over image to Zoom
Other Views

    Ferrule, 10mm Sleeve L, Black

    Manufacturer: Phoenix Contact
    Manufacturer #: 3201534
    SKU: 25648591
    $0.44
    Checking Pricing
         
    Quick Order:Y
    Color:black
    Material:E-CU
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3201534
    • Color black
    • Material E-CU
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Ferrule, sleeve length: 10 mm, length: 18 mm, color: black