Phoenix Contact 3200755 Ferrule, 12 mm L | Graybar Store
     
Phoenix Contact - Ferrule, 12 mm L - 3200755
+ / - Hover over image to Zoom
Other Views

    Ferrule, 12 mm L

    Manufacturer: Phoenix Contact
    Manufacturer #: 3200755
    SKU: 25413236
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:black
    Material:E-CU
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3200755
    • Color black
    • Material E-CU
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Ferrule, sleeve length: 6 mm, length: 12 mm, color: black