Phoenix Contact 3200535 Ferrule, 17 mm, Grey | Graybar Store
     
Phoenix Contact - Ferrule, 17 mm, Grey - 3200535
+ / - Hover over image to Zoom
Other Views

    Ferrule, 17 mm, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3200535
    SKU: 22005972
    $0.29
    Checking Pricing
         
    Quick Order:Y
    Color:gray
    Material:E-CU
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3200535
    • Color gray
    • UNSPSC 39121400
    • Material E-CU
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Ferrule, sleeve length: 10 mm, length: 17 mm, color: gray