Phoenix Contact 3200030 Ferrule, Sleeve Length: 8 mm, Length: 14 mm, Color: Red | Graybar Store
     
Phoenix Contact - Ferrule,  Sleeve Length: 8 mm,  Length: 14 mm,  Color: Red - 3200030
+ / - Hover over image to Zoom
Other Views

    Ferrule, Sleeve Length: 8 mm, Length: 14 mm, Color: Red

    Manufacturer: Phoenix Contact
    Manufacturer #: 3200030
    SKU: 96031763
    Price pending
    Checking Pricing
         
    Quick Order:Y
    Color:red
    Material:E-CU
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3200030
    • Color red
    • UNSPSC 39121400
    • Material E-CU
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Ferrule, sleeve length: 8 mm, length: 14 mm, color: red