Phoenix Contact 3200014 Ferrule, Sleeve Length: 8 mm, Length: 14 mm, Color: White | Graybar Store
     
Phoenix Contact - Ferrule,  Sleeve Length: 8 mm,  Length: 14 mm,  Color: White - 3200014
+ / - Hover over image to Zoom
Other Views

    Ferrule, Sleeve Length: 8 mm, Length: 14 mm, Color: White

    Manufacturer: Phoenix Contact
    Manufacturer #: 3200014
    SKU: 96031752
    $0.17
    Checking Pricing
         
    Quick Order:Y
    Color:white
    Material:E-CU
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3200014
    • Color white
    • UNSPSC 39121400
    • Material E-CU
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Ferrule, sleeve length: 8 mm, length: 14 mm, color: white