Leviton 32120-DY3 32000 Series Panel Protectors, 120/208V | Graybar Store
     
Leviton - 32000 Series Panel Protectors, 120/208V - 32120-DY3
+ / - Hover over image to Zoom
Other Views

    32000 Series Panel Protectors, 120/208V

    Manufacturer: Leviton
    Manufacturer #: 32120-DY3
    SKU: 92037916
    $767.59
    Checking Pricing
         
    Protection Type:Type 2 Surge Protection
    Voltage Configuration:120/208V 3-Phase WYE
    Max. Surge Current:80kA Per Mode (Per Phase)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 32120-DY3
    • Application Commercial; Electronic Equipment; Industrial; Residential
    • UNSPSC 39121610
    • Connection Type Wire Leads
    • Max. Surge Current 80kA Per Mode (Per Phase)
    • Protection Type Type 2 Surge Protection
    • Voltage Configuration 120/208V 3-Phase WYE
    • SKU Spec Sheet
      32120-DY3 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Type 2 panel mount surge protection panel, 120/208V 3-Phase WYE with NEMA 3R enclosure.
    • Type 2 panel Mount Surge Protection
    • 120/208 Volt 3-Phase Delta Panel Protector 4-Mode Protection
    • NEMA 3R Enclosure
    • UL 1449 3rd Edition Type 2