Fluke FLK-TI400 60HZ 320 x 240 Advanced Performance Thermal Infrared Camera | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Fluke - 320 x 240 Advanced Performance Thermal Infrared Camera - FLK-TI400 60HZ
+ / - Hover over image to Zoom
Other Views

    320 x 240 Advanced Performance Thermal Infrared Camera

    Manufacturer: Fluke
    Manufacturer #: FLK-TI400 60HZ
    SKU: 25566209
    $8,513.44
    Checking Pricing
         
    Tool Application:Infrared Inspection
    Power Source:Li-Ion Rechargeable Smart Battery Pack
    Display Type:LCD Backlight
    Additional Features:320 x 240 Pixels
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK-TI400 60HZ
    • UNSPSC 41115325
    • Additional Features 320 x 240 Pixels
    • Display Type LCD Backlight
    Product Overview:
    Advanced performance thermal infrared camera has a 320 x 240 pixel detector with 76,800 total pixels.
    Advanced Performance Thermal Infrared Camera Includes:
    • Thermal Imager with Standard Infrared Lens
    • AC Power Supply with Battery Pack Charger
    • (2) Rugged Lithium Ion Smart Battery Packs
    • USB Cable
    • HDMI® Video Cable
    • SmartView® Software via Free Download
    • Rugged, Hard Carrying Case
    • Soft Transport Bag
    • Adjustable Hand Strap
    • Warranty Registration Card