Jameson 32-60 Fiber Optic Shear | Graybar Store
     
Jameson - Fiber Optic Shear - 32-60
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Shear

    Manufacturer: Jameson
    Manufacturer #: 32-60
    SKU: 25210058
    $21.34
    Checking Pricing
         
    Capacity:1/2"
    No. of Pieces:1
    Product Includes:Pouch
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 32-60
    • Type Shear
    • UNSPSC 27111500
    • Capacity 1/2"
    • No. of Pieces 1
    • Product Includes Pouch
    • Country of Origin US - USA
    Product Overview:
    Fiber Optic Shears
    Stainless steel alloy blades cut Kevlar® fibers, soft cable, wire insulation, tape, cable ties and other materials. The serrated edge grips material, limiting slippage while cutting. Ergonomic handles are made of a high strength fiberglass/ nylon blend. Web belt pouch included.