Jameson 32-24J Skinning Knife with Black Handle, 6-1/4 in. | Graybar Store
     
Jameson - Skinning Knife with Black Handle, 6-1/4 in. - 32-24J
+ / - Hover over image to Zoom
Other Views

    Skinning Knife with Black Handle, 6-1/4 in.

    Manufacturer: Jameson
    Manufacturer #: 32-24J
    SKU: 25059753
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Blade Length (Inches):1.5 in.
    Blade Type:Straight
    Handle Length (Inches):4.75 in.
    Overall Length (Inches):6.25 in.
    Tool Application:Wiring
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 32-24J
    • Type Knives
    • UNSPSC 27111500
    • Blade Length (Inches) 1.5 in.
    • Blade Type Straight
    • Handle Color Black
    • Handle Length (Inches) 4.75 in.
    • Handle Material Plastic
    • Materials Plastic, Steel
    • Overall Length (Inches) 6.25 in.
    • Tool Application Wiring
    • Country of Origin US - USA
    Product Overview:
    Jameson 32-24J Cable and Wire Skinning Knife
    The cable and wire skinning knife is a necessity for every technician. The straight-style blade is made from ice-tempered steel which gives it great wear-resistance and durability. Commonly used in the telecommunication Industry as well as for skinning or stripping electrical wire, fiber optic strands and copper wire. The blade is molded into an easy-grip polymer handle.