Jameson 32-21NS Scissors, Notched and Serrated Blade, 1/2 in. | Graybar Store
     
Jameson - Scissors, Notched and Serrated Blade, 1/2 in. - 32-21NS
+ / - Hover over image to Zoom
Other Views

    Scissors, Notched and Serrated Blade, 1/2 in.

    Manufacturer: Jameson
    Manufacturer #: 32-21NS
    SKU: 25059752
    $18.18
    Checking Pricing
         
    Capacity:1/2 in.
    Tool Application:Wiring
    Length:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 32-21NS
    • Application Telecommunication, Electronic and Electrical Wire
    • Type Scissors
    • UNSPSC 27111500
    • Capacity 1/2 in.
    • Length 5 in.
    • Tool Application Wiring
    • Country of Origin US - USA
    Product Overview:
    Scissors have a notched and serrated blade. The notch can remove wire jacket. Scissors are used with telecommunication, electronic and electrical wire.
    Scissors with Notched & Serrated Blade. Jameson remains the leading provider of splicer snips and knives to the telecommunications market due to a commitment to the highest standards of durability, performance and quality. We use a cryogenic (ice tempering) process commonly used in the manufacture of surgical instruments. This significantly improves wear resistance - indispensable when working with fiber optic strands and copper wire.