Klein Tools 31958 Heavy-Duty Hole Saw, 3-5/8 in. | Graybar Store
     
Klein Tools - Heavy-Duty Hole Saw, 3-5/8 in. - 31958
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Hole Saw, 3-5/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: 31958
    SKU: 25726145
    $20.13
    Checking Pricing
         
    Shank Size (Inches):3 in.
    Additional Features:Multiple Slots Provide Leverage Points
    Hole Diameter:3-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 31958
    • Application Cuts Precise Holes in Steel, Drywall, Wood and Plastic
    • Type Heavy-Duty
    • UNSPSC 27112826
    • Additional Features Multiple Slots Provide Leverage Points
    • Hole Diameter 3-5/8 in.
    • Shank Size (Inches) 3 in.
    • For Use With 31906
    • SKU Spec Sheet
      31958 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Bi-Metal Hole Saw, 3-5/8'', Optimized for cutting steel including stainless steel.