Klein Tools 31948 Bi Metal Hole Saw, 3 in. | Graybar Store
     
Klein Tools - Bi Metal Hole Saw, 3 in. - 31948
+ / - Hover over image to Zoom
Other Views

    Bi Metal Hole Saw, 3 in.

    Manufacturer: Klein Tools
    Manufacturer #: 31948
    SKU: 25726144
    $16.26
    Checking Pricing
         
    Cutting Depth (Inches):2 in.
    Shank Size (Inches):2-1/2 in.
    Additional Features:3 in. (76 mm) Saw Diameter
    Hole Diameter:3 in.
    Length:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 31948
    • Application Use with 31906
    • Type Bi Metal
    • UNSPSC 27112826
    • Additional Features 3 in. (76 mm) Saw Diameter
    • Cutting Depth (Inches) 2 in.
    • Hole Diameter 3 in.
    • Length 2 in.
    • Materials Steel
    • Shank Size (Inches) 2-1/2 in.
    • For Use With 31906
    • SKU Spec Sheet
      31948 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Bi-Metal Hole Saw, 3'', Optimized for cutting steel including stainless steel.