Klein Tools 31944 Bi Metal Hole Saw, 2-3/4 in. | Graybar Store
     
Klein Tools - Bi Metal Hole Saw, 2-3/4 in. - 31944
+ / - Hover over image to Zoom
Other Views

    Bi Metal Hole Saw, 2-3/4 in.

    Manufacturer: Klein Tools
    Manufacturer #: 31944
    SKU: 25726143
    $12.33
    Checking Pricing
         
    Additional Features:2-3/4 in. (70 mm) Saw Diameter
    Hole Diameter:2-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 31944
    • Application Use with 31906
    • Type Bi Metal
    • UNSPSC 27112826
    • Additional Features 2-3/4 in. (70 mm) Saw Diameter
    Product Overview:
    Bi-Metal Hole Saw, 2-3/4'', Optimized for cutting steel including stainless steel.