Klein Tools 31932 Bi Metal Hole Saw, 2 in. | Graybar Store
     
Klein Tools - Bi Metal Hole Saw, 2 in. - 31932
+ / - Hover over image to Zoom
Other Views

    Bi Metal Hole Saw, 2 in.

    Manufacturer: Klein Tools
    Manufacturer #: 31932
    SKU: 25726141
    $11.12
    Checking Pricing
         
    Cutting Depth (Inches):2 in.
    Shank Size (Inches):1-1/2 in.
    Additional Features:2 in. (51 mm) Saw Diameter
    Hole Diameter:2 in.
    Length:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 31932
    • Application Use with 31906
    • Type Bi Metal
    • UNSPSC 27112826
    • Additional Features 2 in. (51 mm) Saw Diameter
    • Cutting Depth (Inches) 2 in.
    • Hole Diameter 2 in.
    Product Overview:
    Bi-Metal Hole Saw, 2'', Optimized for cutting steel. Also cuts stainless steel.