Klein Tools 31918 Hole Saw, 1-1/8 in. | Graybar Store
     
Klein Tools - Hole Saw, 1-1/8 in. - 31918
+ / - Hover over image to Zoom
Other Views

    Hole Saw, 1-1/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: 31918
    SKU: 25726138
    $7.21
    Checking Pricing
         
    Shank Size (Inches):3/4 in.
    Additional Features:Heavy-duty construction includes thicker 5 mil back plates to stand up to abuse
    Hole Diameter:1-1/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 31918
    • Application Cuts precise holes in stainless steel, mild steel, drywall, ceiling tile, laminates, wood and plastic.
    • UNSPSC 27112826
    • Additional Features Heavy-duty construction includes thicker 5 mil back plates to stand up to abuse
    • Hole Diameter 1-1/8 in.
    Product Overview:
    Bi-Metal Hole Saw, 1-1/8'', Optimized for cutting steel including stainless steel.