Klein Tools 31906 Hole Saw Arbor with Pins, 3/8 in. | Graybar Store
     
Klein Tools - Hole Saw Arbor with Pins, 3/8 in. - 31906
+ / - Hover over image to Zoom
Other Views

    Hole Saw Arbor with Pins, 3/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: 31906
    SKU: 25726135
    $14.65
    Checking Pricing
         
    Thread Size:5/8" to 18
    Additional Features:Pins lock the saw to prevent over-tightening.
    Hole Diameter (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 31906
    • Application For use with Klein hole saws 1-3/8'' to 6-3/8''
    • Type With Pins
    • UNSPSC 27112826
    • Additional Features Pins lock the saw to prevent over-tightening.
    Product Overview:
    Hole Saw Arbor With Pins, 3/8'', For use with Klein hole saws 1-3/8'' to 6-3/8'' (35 mm - 162 mm)