Klein Tools 31905 Hole Saw Arbor with Adapter, 3/8 in. | Graybar Store
     
Klein Tools - Hole Saw Arbor with Adapter, 3/8 in. - 31905
+ / - Hover over image to Zoom
Other Views

    Hole Saw Arbor with Adapter, 3/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: 31905
    SKU: 25726134
    $6.76
    Checking Pricing
         
    Hole Diameter (Inches):3/8" (9.5 mm)
    Thread Size:1/2" to 20
    Additional Features:Arbor adapter included for use with hole saws 1-3/8 in. (35 mm) and larger
    Length:4-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 31905
    • Application Cuts precise holes in stainless steel, mild steel, drywall, ceiling tile, laminates, wood and plastic.
    • UNSPSC 27112826
    • Additional Features Arbor adapter included for use with hole saws 1-3/8 in. (35 mm) and larger
    • Hole Diameter (Inches) 3/8" (9.5 mm)
    Product Overview:
    Hole Saw Arbor with Adapter, 3/8'', For use with ALL Klein hole saws