Klein Tools 31902 Electrician's Hole Saw Kit, 8 pc. | Graybar Store
     
Klein Tools - Electrician's Hole Saw Kit, 8 pc. - 31902
+ / - Hover over image to Zoom
Other Views

    Electrician's Hole Saw Kit, 8 pc.

    Manufacturer: Klein Tools
    Manufacturer #: 31902
    SKU: 25726133
    $103.44
    Checking Pricing
         
    Additional Features:Optimized teeth pattern for fast, consistent cutting of steel including stainless.
    Hole Diameter (Inches):7/8 to 2-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 31902
    • Application Hole Making
    • Type Bi Metal
    • UNSPSC 27112826
    • Additional Features Optimized teeth pattern for fast, consistent cutting of steel including stainless.
    • Hole Diameter (Inches) 7/8 to 2-1/2 in.
    • SKU Spec Sheet
      31902 Specification Sheet
      31902 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    8 Piece Bi-Metal Hole Saw Kit, Optimized teeth pattern for fast, consistent cutting of steel including stainless
    Hole diameters 7/8, 1-1/8, 1-3/8, 1-3/4, 2 and 2-1/2 in.