Oldcastle Precast 31901010 Marking Plate, 4 H x 8 W in. | Graybar Store
     
Oldcastle Precast - Marking Plate, 4 H x 8 W in. - 31901010
+ / - Hover over image to Zoom
Other Views

    Marking Plate, 4 H x 8 W in.

    Manufacturer: Oldcastle Precast
    Manufacturer #: 31901010
    SKU: 25415516
    $10.06
    Checking Pricing
         
    Quick Order:Y
    Dimensions (Inches):4 in. x 8 in.
    Part Number:31901010
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 31901010
    • Part Number 31901010
    • Type Marking Plate
    • Dimensions (Inches) 4 in. x 8 in.
    • Country of Origin US - USA
    Product Overview:
    Marking Plate, 4 (H) x 8 (W) in, 31901010