Klein Tools 31900 Bi Metal Hole Saw, 6-3/8 in. | Graybar Store
     
Klein Tools - Bi Metal Hole Saw, 6-3/8 in. - 31900
+ / - Hover over image to Zoom
Other Views

    Bi Metal Hole Saw, 6-3/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: 31900
    SKU: 25726132
    $40.19
    Checking Pricing
         
    Shank Size (Inches):6 in.
    Additional Features:6-3/8 in. (162 mm) Saw Diameter
    Hole Diameter:6-3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 31900
    • Application Use with 31906
    • Type Bi Metal
    • UNSPSC 27112826
    • Additional Features 6-3/8 in. (162 mm) Saw Diameter
    • Hole Diameter 6-3/8 in.
    • Shank Size (Inches) 6 in.
    • For Use With 31906
    • SKU Spec Sheet
      31900 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Bi-Metal Hole Saw, 6-3/8'', Cuts precise holes in drywall and ceiling tile