Klein Tools 31868 Hole Saw, 2 in. | Graybar Store
     
Klein Tools - Hole Saw, 2 in. - 31868
+ / - Hover over image to Zoom
Other Views

    Hole Saw, 2 in.

    Manufacturer: Klein Tools
    Manufacturer #: 31868
    SKU: 25270045
    $88.31
    Checking Pricing
         
    Additional Features:Split point pilot drill bit prevents bit walking
    Hole Diameter:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 31868
    • Application Cuts quick, precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16'' (5 mm) thick
    • Type Cutter
    • UNSPSC 23241638
    • Additional Features Split point pilot drill bit prevents bit walking
    • Hole Diameter 2 in.
    • SKU Spec Sheet
      31868 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    2'' Carbide Hole Cutter, Cuts quick, precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16'' (5 mm) thick