Hubbell Wiring Device - Kellems 31518105BPK100 Kellems® Replacement Bushing, Neoprene, 0.312 to 0.375 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Kellems® Replacement Bushing, Neoprene, 0.312 to 0.375 in. - 31518105BPK100
+ / - Hover over image to Zoom
Other Views

    Kellems® Replacement Bushing, Neoprene, 0.312 to 0.375 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 31518105BPK100
    SKU: 99521499
    $221.03
    Checking Pricing
         
    Cable Range (Inches):0.312 to 0.375 in.
    Color:Black
    Standard:UL 514B, Jacketed UL Listed Cable Only, Weather Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 31518105BPK100
    • Color Black
    • Application Replacement Bushings
    • Type Cord Connector Accessories
    • UNSPSC 39121431
    • Brand Kellems Wire Management
    • Cable Range (Inches) 0.312 to 0.375 in.
    • Materials Elastomer
    • Standard UL 514B, Jacketed UL Listed Cable Only, Weather Resistant
    • SKU Spec Sheet
      31518105BPK100 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, Cord ConnectorAccessories, Replacement Bushing, .312-.375", Neoprene