Irwin Industrial Tools 314015 Drill Bit Set, Black Oxide, 15 pc. | Graybar Store
     
Irwin Industrial Tools - Drill Bit Set, Black Oxide, 15 pc. - 314015
+ / - Hover over image to Zoom
Other Views

    Drill Bit Set, Black Oxide, 15 pc.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 314015
    SKU: 25446172
    $25.55
    Checking Pricing
         
    Kit Includes:(2) 1/16 in., 5/64 in., (2) 3/32 in., 7/64 in., (2) 1/8 in., 9/64 in., 5/32 in., 3/16 in., 7/32 in., 1/4 in., 5/16 in., and 3/8 in.
    No. of Pieces:15
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 314015
    • Type Drill Bit Sets
    • Finish Black Oxide
    • Kit Includes (2) 1/16 in., 5/64 in., (2) 3/32 in., 7/64 in., (2) 1/8 in., 9/64 in., 5/32 in., 3/16 in., 7/32 in., 1/4 in., 5/16 in., and 3/8 in.
    • No. of Pieces 15
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Drill bit set has 15 drill bits that have a black oxide finish that resists corrosion.
    Drill Bit Set, Black Oxide
    • (2) 1/16 in. Drill Bit
    • 5/64 in. Drill Bit
    • (2) 3/32 in. Drill Bit
    • 7/64 in. Drill Bit
    • (2) 1/8 in. Drill Bit
    • 9/64 in. Drill Bit
    • 5/32 in. Drill Bit
    • 3/16 in. Drill Bit
    • 7/32 in. Drill Bit
    • 1/4 in. Drill Bit
    • 5/16 in. Drill Bit
    • 3/8 in. Drill Bit
    • Molded ABS Resin Carry Case