Cooper Lighting (Eaton) 312W Baffle Trim, 6 in.Vertical,White, 7-1/4 in O.D. | Graybar Store
     
Cooper Lighting (Eaton) - Baffle Trim, 6 in.Vertical,White, 7-1/4 in O.D. - 312W
+ / - Hover over image to Zoom
Other Views

    Baffle Trim, 6 in.Vertical,White, 7-1/4 in O.D.

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 312W
    SKU: 97274535
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Black or White Phenolic Coilex Baffle with Separate Metal Ring
    Color:White
    Outer Diameter:7-1/4 in.
    Use With:Recessed Downlighting
    Alternate Manufacturer Part No.:000312W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 312W
    • Color White
    • UNSPSC 39111827
    • Additional Features Black or White Phenolic Coilex Baffle with Separate Metal Ring
    • Alternate Manufacturer Part No. 000312W
    • Fixture Type 6 in. Vertical
    • Outer Diameter 7-1/4 in.
    • Use With Recessed Downlighting
    • SKU Spec Sheet
      312W Spec Sheet
    • ECCN EAR99
    Product Overview:
    Coilex® Baffle trim in the 6 trim family for use in recessed downlighting
    Black or White Phenolic Coilex Baffle with separate metal ring;Trim available in White;Coil Spring retention;Features a smaller lamp opening to conceal interior view of housing