Thomas and Betts 312 T&B® Tite-Bite® Connector, Malleable Iron, Armored Cable, 2 in. | Graybar Store
     
Thomas and Betts - T&B® Tite-Bite® Connector, Malleable Iron, Armored Cable, 2 in. - 312
+ / - Hover over image to Zoom
Other Views

    T&B® Tite-Bite® Connector, Malleable Iron, Armored Cable, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 312
    SKU: 88264036
    $30.36
    Checking Pricing
         
    Size:2 in.
    Additional Features:Easy to Install with Double Grip Saddle, Connectors are Completely Salvageable
    Cable Range (Inches):2.312 to 2.500 in.
    Color:Metallic
    Standard:UL E23018, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 312
    • Color Metallic
    • Size 2 in.
    • UNSPSC 39121419
    • Additional Features Easy to Install with Double Grip Saddle, Connectors are Completely Salvageable
    • Cable Range (Inches) 2.312 to 2.500 in.
    Product Overview:
    Tite-Bite® connector for 2 inch knockout and 2.312 to 2.5 inch armored cable. Connector is malleable Iron.