Square D (Schneider Electric) 3109140047 Contactactor & Starter Coil, 240VAC, NEMA Size 3 | Graybar Store
     
Square D (Schneider Electric) - Contactactor & Starter Coil, 240VAC, NEMA Size 3 - 3109140047
+ / - Hover over image to Zoom
Other Views

    Contactactor & Starter Coil, 240VAC, NEMA Size 3

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 3109140047
    SKU: 88244154
    $501.38
    Checking Pricing
         
    Quick Order:Y
    Coil Voltage:240 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 3109140047
    • UNSPSC 39121529
    • Coil Voltage 240 V AC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,CONTACTOR+STARTER COIL 240VAC,240 V AC,3 & 5 pole configuration for type DPA12_, SE, SQ, SYD138, All pole configurations for type SF, SV & SYD230,40C Ambient,50/60Hz,Contactors and Starters,Direct,Nema Size 3, 4 100A & 200A