Bridgeport Fittings 3102-US American-Made Compression Coupling, Steel, Rigid/IMC Conduit, 1 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bridgeport Fittings - American-Made Compression Coupling, Steel, Rigid/IMC Conduit, 1 in. - 3102-US
+ / - Hover over image to Zoom
Other Views

    American-Made Compression Coupling, Steel, Rigid/IMC Conduit, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 3102-US
    SKU: 25473376
    $24.03
    Checking Pricing
         
    Additional Features:Made in the USA
    Standard:cULus
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 3102-US
    • Size 1 in.
    • Type Coupling
    • UNSPSC 39131707
    • Additional Features Made in the USA
    • Connection Type Compression
    Product Overview:
    1" Made in the USA Steel Rigid Conduit Compression Coupling
    Rigid compression type coupling used to join two Rigid or IMC conduits in a race way system